Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.75, High CS, PK12
Mfr # 1NDU6
Zoro # G1602623
product price: $7.15
/pk 12, $0.60/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.75
- For Hole Size 1.5
- Thickness 0.045 in
- Overall Height 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDU6
- Zoro # G1602623
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.093 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.045 in |
Load @ Deflection (Lbs.) | 241 to 326 |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Deflection @ Load | 0.024 in |
Calculated Load @ Flat (Lbs.) | 400 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.045 In, Overall Height 0.093 In, Load 267 Lbs, Deflection @ Load 0.024 In, Flat Load 8147 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235320900)
- BEST HINGES 72in 6ft 2 Door Steel Track with Pivot Bracket # 522120 White Finish (BF300172)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- LAUREY 1 1/4" First Family Knob, Oak -Satin Chrome (15434)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00400-025P1)
- ZORO SELECT Disc Springs, B(Med), 16x8.2x0.6mm, PK100 (M36302.168.0006)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- Zoro Select Disc Springs