Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.625, High CS, PK12
Mfr # 1NDP1
Zoro # G1647755
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.625
- For Hole Size 1.25
- Thickness 0.04 in
- Overall Height 0.082 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDP1
- Zoro # G1647755
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1.25 |
Overall Height | 0.082 in |
Min. Inside Dia. | 0.63 in |
Max. Outside Dia. | 1.25 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.04 in |
Load @ Deflection (Lbs.) | 196 to 265 |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 330 |
Deflection @ Load | 0.021 in |
Item | Disc Spring |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.040 In, Overall Height 0.082 In, Load 234 Lbs, Deflection @ Load 0.021 In, Flat Load 285 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Disc Tumbler Keyed Cam Lock, Keyed Alike, B352B Key, For Material Thickness 1/8 in (CKL)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LJSTS)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- ZORO SELECT Conical Washer, Pk5 (FW6CSX01600-005P1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE1)
- Zoro Select Disc Springs