Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.4375, High CS, PK12
Mfr # 1NDG4
Zoro # G2891201
product price: $4.65
/pk 12, $0.39/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.4375
- For Hole Size 0.875
- Thickness 0.045 in
- Overall Height 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDG4
- Zoro # G2891201
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.4375 |
For Hole Size | 0.875 |
Overall Height | 0.067 in |
Min. Inside Dia. | 0.442 in |
Max. Outside Dia. | 0.875 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.045 in |
Load @ Deflection (Lbs.) | 229 to 311 |
Calculated Load @ Flat (Lbs.) | 495 |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.011 in |
Item | Disc Spring |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.442 In, Max Outside Dia 0.875 In, Thickness 0.045 In, Overall Height 0.067 In, Load 275 Lbs, Deflection @ Load 0.011 In, Flat Load 994 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ10G010)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KD)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA3)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED1)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00500-025P1)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- Zoro Select Disc Springs