Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.375, High CS, PK12
Mfr # 1NDB7
Zoro # G0800186
product price: $6.15
/pk 12, $0.51/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.056 in
- Overall Height 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDB7
- Zoro # G0800186
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.07 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.056 in |
Load @ Deflection (Lbs.) | 365 to 495 |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 845 |
Item | Disc Spring |
Deflection @ Load | 0.007 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.056 In, Overall Height 0.070 In, Load 433 Lbs, Deflection @ Load 0.007 In, Flat Load 175 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Audi Q7 2017 Smart Key Emergency key (EKB-AUD-02)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/90 KD)
- NU-SET Slide Barrel Bolt 5-3/4", Zinc (2856)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- Zoro Select Disc Springs