Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.375, High CS, PK12
Mfr # 1NDB3
Zoro # G3003262
product price: $5.99
/pk 12, $0.50/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.034 in
- Overall Height 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDB3
- Zoro # G3003262
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.055 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.034 in |
Load @ Deflection (Lbs.) | 141 to 191 |
Deflection @ Load | 0.011 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 282 |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.034 In, Overall Height 0.055 In, Load 169 Lbs, Deflection @ Load 0.011 In, Flat Load 1499 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- ZORO SELECT O-Ring, EPDM, Dash 204, 3/8, 0.637, PK25 (U38869.012.0037)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE7)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- Zoro Select Disc Springs