Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125, High CS, PK12
Mfr # 1NCZ4
Zoro # G0465087
product price: $4.19
/pk 12, $0.35/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.047 in
- Overall Height 0.059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCZ4
- Zoro # G0465087
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.059 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.047 in |
Load @ Deflection (Lbs.) | 255 to 345 |
Deflection @ Load | 0.006 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 600 |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.047 In, Overall Height 0.059 In, Load 316 Lbs, Deflection @ Load 0.006 In, Flat Load 1032 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- EBERHARD MANUFACTURING CO Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 8-240 ZN RH)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00500-025P1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Spring, Wave, 0.1875,302 SS, PK25 (1UAF4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- Zoro Select Disc Springs