Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125, High CS, PK12
Mfr # 1NCZ2
Zoro # G0688782
product price: $5.45
/pk 12, $0.45/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.032 in
- Overall Height 0.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCZ2
- Zoro # G0688782
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.048 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.032 in |
Load @ Deflection (Lbs.) | 123 to 167 |
Deflection @ Load | 0.008 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 260 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.032 In, Overall Height 0.048 In, Load 142 Lbs, Deflection @ Load 0.008 In, Flat Load 445 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door and Butt Hinge (W61-3000)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly Single Pack (D 1815)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- Zoro Select Disc Springs