Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125, High CS, PK12
Mfr # 1NCY9
Zoro # G0688527
product price: $6.15
/pk 12, $0.51/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.022 in
- Overall Height 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCY9
- Zoro # G0688527
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.042 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.022 in |
Load @ Deflection (Lbs.) | 59 to 81 |
Deflection @ Load | 0.01 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 105 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.022 In, Overall Height 0.042 In, Load 69 Lbs, Deflection @ Load 0.010 In, Flat Load 1350 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 600 Pieces (3HPU8)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB9)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- Zoro Select Disc Springs