Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125,302 SS, PK12
Mfr # 1NEE3
Zoro # G0461666
product price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.9375
- Thickness 0.07 in
- Overall Height 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NEE3
- Zoro # G0461666
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.9375 |
Overall Height | 0.094 in |
Min. Inside Dia. | 0.328 in |
Max. Outside Dia. | 0.937 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.07 in |
Load @ Deflection (Lbs.) | 1122 to 1518 |
Calculated Load @ Flat (Lbs.) | 1610 |
Deflection @ Load | 0.019 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.328 In, Max Outside Dia 0.937 In, Thickness 0.070 In, Overall Height 0.094 In, Load 1130 Lbs, Deflection @ Load 0.019 In, Flat Load 1610 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195RS/26D)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 6" Tube (ZUSA-SG-T-6)
- SELF-LOCKING SLAMCAM Self-Locking Slam Cam, Spring Load Latch (C7017-G)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE4)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU4)
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- Zoro Select Disc Springs