Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125,302 SS, PK12
Mfr # 1NED9
Zoro # G1594406
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.9375
- Thickness 0.045 in
- Overall Height 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NED9
- Zoro # G1594406
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.9375 |
Overall Height | 0.067 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.937 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.045 in |
Load @ Deflection (Lbs.) | 185 to 251 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 395 |
Deflection @ Load | 0.011 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.937 In, Thickness 0.045 In, Overall Height 0.067 In, Load 213 Lbs, Deflection @ Load 0.011 In, Flat Load 395 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- AMERIMAX HOME PRODUCTS Hook Exterior Contemp Wht 5In (T0519)
- PRIME-LINE Diecast Zinc 1-3/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5696)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- ZORO SELECT Disc Spring, Wave, 0.3125,302 SS, PK25 (1UAF7)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- Zoro Select Disc Springs