Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.25, High CS, PK12
Mfr # 1NCY1
Zoro # G0733887
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.6875
- Thickness 0.052 in
- Overall Height 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCY1
- Zoro # G0733887
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.6875 |
Overall Height | 0.069 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.687 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.052 in |
Load @ Deflection (Lbs.) | 610 to 824 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 884 |
Deflection @ Load | 0.014 in |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.687 In, Thickness 0.052 In, Overall Height 0.069 In, Load 620 Lbs, Deflection @ Load 0.014 In, Flat Load 400 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-300)
- ZORO SELECT O-Ring, PTFE, MSDash 016, PK50 (1RFV7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- ZORO SELECT Disc Springs, B(Med), 16x8.2x0.6mm, PK100 (M36302.168.0006)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00400-100P1)
- RAYMOND Wave Spring Washer High Carbon, PK3 (W5408053)
- Zoro Select Disc Springs