Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.25, High CS, PK12
Mfr # 1NCX6
Zoro # G3423454
product price: $5.75
/pk 12, $0.48/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- Material High Carbon steel
- For Hole Size 0.641
- Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCX6
- Zoro # G3423454
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.641 |
Overall Height | 0.048 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.637 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.032 in |
Load @ Deflection (Lbs.) | 100 to 136 |
Item | Disc Spring |
Deflection @ Load | 0.008 in |
Calculated Load @ Flat (Lbs.) | 222 |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.637 In, Thickness 0.032 In, Overall Height 0.048 In, Load 125 Lbs, Deflection @ Load 0.008 In, Flat Load 115 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-26D)
- KEYLESS FACTORY KeylessFactory: 2013-2016 Chevrolet Spark Transponder Key (K-DWO4T)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX5)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- Zoro Select Disc Springs