Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.25, High CS, PK12
Mfr # 1NCW7
Zoro # G2130274
product price: $3.65
/pk 12, $0.30/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.018 in
- Overall Height 0.034 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCW7
- Zoro # G2130274
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.034 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.018 in |
Load @ Deflection (Lbs.) | 38 to 52 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 70 |
Deflection @ Load | 0.008 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.018 In, Overall Height 0.034 In, Load 47 Lbs, Deflection @ Load 0.008 In, Flat Load 67 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.90-PF-C1)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (96900-424)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- ZORO SELECT Disc Spring, Tri Dome Washer, 0.195, PK2 (1UBB1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- Zoro Select Disc Springs