Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.1875, High CS, PK12
Mfr # 1NCV4
Zoro # G1604951
product price: $4.25
/pk 12, $0.35/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.1875
- For Hole Size 0.375
- Thickness 0.015 in
- Overall Height 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCV4
- Zoro # G1604951
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.1875 |
For Hole Size | 0.375 |
Overall Height | 0.027 in |
Min. Inside Dia. | 0.19 in |
Max. Outside Dia. | 0.375 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 29 to 40 |
Item | Disc Spring |
Deflection @ Load | 0.006 in |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 55 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.190 In, Max Outside Dia 0.375 In, Thickness 0.015 In, Overall Height 0.027 In, Load 35 Lbs, Deflection @ Load 0.006 In, Flat Load 75 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- USA INDUSTRIALS Buna-N O-Ring, Dash 331, PK50 (ZUSAH70331)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- ZORO SELECT Disc Springs, A(Heavy), 112x57.0x6.0mm (M36300.968.0060)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00500-025P1)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- Zoro Select Disc Springs