Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.156, High CS, PK12
Mfr # 1NCU5
Zoro # G1529701
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.156
- For Hole Size 0.313
- Thickness 0.011 in
- Overall Height 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCU5
- Zoro # G1529701
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.156 |
For Hole Size | 0.313 |
Overall Height | 0.022 in |
Min. Inside Dia. | 0.156 in |
Max. Outside Dia. | 0.312 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 15.8 to 21.4 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 27 |
Deflection @ Load | 0.006 in |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.156 In, Max Outside Dia 0.312 In, Thickness 0.011 In, Overall Height 0.022 In, Load 19 Lbs, Deflection @ Load 0.006 In, Flat Load 23 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- HY-KO Bolt Snap Key Carrier (45101)
- PRIME-LINE White, Plastic, Center Rail Drawer Track Rail Support Bracket 2 Pack (R 7261)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- ZORO SELECT M8X18X1.4 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M8WCRA2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX7)
- ZORO SELECT Disc Spring, Belleville, 0.3125,302 SS, PK6 (1NEE5)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- Zoro Select Disc Springs