Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Samarium Cobalt, 2.8 lb. Pull
Mfr # 6YA29
Zoro # G1811442
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Sintered Samarium Cobalt
- Casing Material Nickel Plating
- Max. Pull 2.8 lb
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA29
- Zoro # G1811442
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Sintered Samarium Cobalt |
Casing Material | Nickel Plating |
Max. Pull | 2.8 lb |
Thickness | 0.1 in |
Item | Disc Magnet |
Stability Temp. | 482 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Samarium Cobalt, Casing Material Nickel Plating, Max. Pull 2.8 lb, Thickness 0.1 in, Diameter 1/4 in, Stability Temp. 482 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-96)
- ROCKWOOD Door Coordinators (576 US26D)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Right Hand (F170 CHP 716 AND RH)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk (10E749)
- ZORO SELECT Disc Magnet, Neodymium, 10.9 lb. Pull (2VAE8)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- KIPP Magnet Shallow Pot Magnet M04 Ndfeb, Round, Comp:Rubber, Comp:Black, D=12 (K0564.05)
- Zoro Select Rare Earth Magnets