Shop All Rare Earth Magnets
This Product is Discontinued
Zoro Select
Disc Magnet, Samarium Cobalt, 1 lb. Pull (Discontinued)
Mfr # 6YA25
Zoro # G1066107
This Product is Discontinued
Key Features
- Diameter 1/4 in
- Material Sintered Samarium Cobalt
- Max. Pull 1 lb
- Thickness 0.1 in
- Stability Temp. 572 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA25
- Zoro # G1066107
- UPC # 190735545744
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Sintered Samarium Cobalt |
Max. Pull | 1 lb |
Thickness | 0.1 in |
Item | Disc Magnet |
Stability Temp. | 572 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Samarium Cobalt, Max. Pull 1 lb, Thickness 0.1 in, Diameter 1/4 in, Stability Temp. 572 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.