Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 7 lb. Pull
Mfr # 6YA39
Zoro # G1033103
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Sintered Neodymium Iron Boron
- Casing Material Nickel Plated
- Max. Pull 9.7 lb
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA39
- Zoro # G1033103
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Sintered Neodymium Iron Boron |
Casing Material | Nickel Plated |
Max. Pull | 9.7 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plated, Max. Pull 9.7 lb, Thickness 0.25 in, Diameter 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Beige 96 sq ft per carton (EQ303-828)
- BALDWIN RESERVE Baldwin Reserve SCTRD003 Single Cylinder (SC.TRD.003)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- Zoro Select Rare Earth Magnets