Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 5.8 lb. Pull
Mfr # 2VAF3
Zoro # G1960472
original price:
$2.64
13% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Sintered Neodymium
- Casing Material Nickel Plated
- Max. Pull 5 lb
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VAF3
- Zoro # G1960472
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 5 lb |
Thickness | 0.2 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plated, Max. Pull 5 lb, Thickness 0.2 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 103AM-AP3 CHICAGO (41AB F41C (ILCO-103AM-AP3)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/14)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 5 (SHM050)
- Zoro Select Rare Earth Magnets