Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 5.7 lb. Pull
Mfr # 6YA41
Zoro # G2279593
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Sintered Neodymium Iron Boron
- Casing Material Nickel Plated
- Max. Pull 7.3 lb
- Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA41
- Zoro # G2279593
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Sintered Neodymium Iron Boron |
Casing Material | Nickel Plated |
Max. Pull | 7.3 lb |
Thickness | 0.187 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plated, Max. Pull 7.3 lb, Thickness 0.187 in, Diameter 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0200)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 2 lb. Pull (6YA61)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- Zoro Select Rare Earth Magnets