Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 3 lb. Pull
Mfr # 6YA33
Zoro # G1849662
original price:
$2.05
12% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Sintered Neodymium Iron Boron
- Casing Material Nickel Plating
- Max. Pull 3 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YA33
- Zoro # G1849662
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Sintered Neodymium Iron Boron |
Casing Material | Nickel Plating |
Max. Pull | 3 lb |
Thickness | 0.125 in |
Stability Temp. | 300 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plating, Max. Pull 3 lb, Thickness 0.125 in, Diameter 1/4 in, Stability Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDNX689)
- SCHLAGE Rekey Bottom Pin #0 (34-300)
- TRIMLITE 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Yale 8 Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165YA2-26D-KA2)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAF4)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- MAG-MATE Cup Magnet Samarium Cobalt25/32 in. (PF06S)
- Zoro Select Rare Earth Magnets