Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 2.9 lb. Pull
Mfr # 2VAE7
Zoro # G0271266
original price:
$1.69
11% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Sintered Neodymium
- Casing Material Nickel Plated
- Max. Pull 2.6 lb
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VAE7
- Zoro # G0271266
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 2.6 lb |
Thickness | 0.1 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plated, Max. Pull 2.6 lb, Thickness 0.1 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- EBERHARD MANUFACTURING CO Bushing (Previously 1969-13X) (EMC 1969-39 ZN)
- LUCKY LINE Key Ring, Round Ring Type, 11 in Ring Size, Silver (79111)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- ZORO SELECT Disc Magnet, Neodymium, 7 lb. Pull (6YA39)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- ZORO SELECT Disc Magnet, Neodymium, 10.9 lb. Pull (2VAE8)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 15.7 lb Pull, Rare Earth Magnets (N52P625187)
- Zoro Select Rare Earth Magnets