Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 2.9 lb. Pull
Mfr # 2VAE4
Zoro # G2163357
original price:
$0.84
5% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Sintered Neodymium
- Casing Material Nickel Plating
- Max. Pull 2.9 lb
- Thickness 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAE4
- Zoro # G2163357
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.9 lb |
Thickness | 0.118 in |
Stability Temp. | 300 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plating, Max. Pull 2.9 lb, Thickness 0.118 in, Diameter 5/16 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJE4)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- ZORO SELECT Disc Magnet, Neodymium, 7 lb. Pull (6YA39)
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull (6YA53)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA50)
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull (B002-6025-035N)
- Zoro Select Rare Earth Magnets