Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 2.6 lb. Pull, PK10
Mfr # 2VAE3
Zoro # G3384017
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Sintered Neodymium
- Casing Material Nickel Plating
- Max. Pull 2.6 lb
- Thickness 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VAE3
- Zoro # G3384017
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.6 lb |
Thickness | 0.118 in |
Stability Temp. | 300 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plating, Max. Pull 2.6 lb, Thickness 0.118 in, Diameter 5/16 in, Stability Temp. 300 Degrees F, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140051030 (030140051030)
- CEILUME EZ-On Drop Ceiling Grid Covers - White - Wall Angle Piece (AC-GRID-WC-WT)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7130-440-628-00)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 2 lb. Pull (6YA61)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- Zoro Select Rare Earth Magnets