Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 2 lb. Pull, PK5
Mfr # 6YA13
Zoro # G2377514
product price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Sintered Neodymium Iron Boron
- Casing Material Nickel Plated
- Max. Pull 2.5 lb
- Thickness 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA13
- Zoro # G2377514
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Sintered Neodymium Iron Boron |
Casing Material | Nickel Plated |
Max. Pull | 2.5 lb |
Thickness | 0.197 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plated, Max. Pull 2.5 lb, Thickness 0.197 in, Diameter 1/4 in, Stability Temp. 176 Degrees F, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Bright Brass (SDLS480U3)
- COPPER CREEK Egg Knob Privacy Function, Satin Stainless (EK2030SS)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 ZN STL TP Hinge (N140-723)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 (2VAK4)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAF4)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- KIPP Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread (K0552.02)
- Zoro Select Rare Earth Magnets