Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 19.4 lb. Pull
Mfr # 2VAF2
Zoro # G2259284
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Sintered Neodymium
- Casing Material Nickel Plated
- Max. Pull 22.7 lb
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VAF2
- Zoro # G2259284
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 22.7 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plated, Max. Pull 22.7 lb, Thickness 0.25 in, Diameter 1 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- ZORO SELECT O-Ring, Buna N, Dash 221, 1-7/16, 1.699, PK25 (U38801.012.0143)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 2 lb. Pull (6YA61)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- J.W. WINCO GN62-AN-70 U-Magnet with Bore (GN62)
- Zoro Select Rare Earth Magnets