Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 14.5 lb. Pull
Mfr # 2VAF1
Zoro # G1849407
original price:
$8.65
5% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Sintered Neodymium
- Casing Material Nickel Plating
- Max. Pull 14.5 lb
- Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAF1
- Zoro # G1849407
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 14.5 lb |
Thickness | 0.187 in |
Item | Disc Magnet |
Stability Temp. | 300 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plating, Max. Pull 14.5 lb, Thickness 0.187 in, Diameter 1 in, Stability Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 12"H x 1"P (8/12) (GPP036X012X100ATH)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- DELTANA 2 Modern Magnetic Door Holder Black Finish (MDHMU19)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- ZORO SELECT Magnetic Card Holder, 6x1.83, PK25 (2VAK3)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- J.W. WINCO GN70-34-A-ST Disc for Magnet Steel (GN70)
- Zoro Select Rare Earth Magnets