Shop All Retrieving Tools
Zoro Select
Disc Magnet, Neodymium, 1 in. dia.
Mfr # ND125N-35
Zoro # G9792203
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pull 0.5 lb
- Stability Temp. 302 Degrees F
- Material Grade 35 Neodymium
- Diameter 1 in
- Casing Material Nickel Plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ND125N-35
- Zoro # G9792203
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1 in |
Details
Item | Disc Magnet |
Max. Pull | 0.5 lb |
Stability Temp. | 302 Degrees F |
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Thickness | 0.25 in |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 0.5 lb, Thickness 0.25 in, Diameter 1 in, Stability Temp. 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/8" Combination Wrench (7023-1011)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- DYNABRADE Air Lube, 4 oz. (95821)
- PASLODE Staple Gun, 15 in L (515700)
- ZORO SELECT North Magnet, Neodymium, 2.5 lb. Pull, PK8 (10E764)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- ZORO SELECT Disc Magnet, Neodymium, 4 lb. Pull, PK6 (7046)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- Zoro Select Retrieving Tools