Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 0.7 lb. Pull
Mfr # 6YA56
Zoro # G0934455
product price: $0.19
/ea
$0.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Bonded Neodymium
- Max. Pull 0.7 lb
- Thickness 0.157 in
- Stability Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA56
- Zoro # G0934455
- UPC # 190735545928
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Bonded Neodymium |
Max. Pull | 0.7 lb |
Thickness | 0.157 in |
Item | Disc Magnet |
Stability Temp. | 300 Degrees F |
Magnet Style | Disc Magnet |
Shop By | Closeouts |
Description
Disc Magnet, Material Bonded Neodymium, Max. Pull 0.7 lb, Thickness 0.157 in, Diameter 1/4 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2468pri8491)
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- A.O. SMITH 9006100205 Kit Burner Gasket (9006100205)
- FASADE Fasade J Trim Galvanized Steel PK5 (14530)
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- Zoro Select Rare Earth Magnets