Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 0.6 lb. Pull
Mfr # 6YA53
Zoro # G1253655
product price: $0.13
/ea
$0.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/13 in
- Material Bonded Neodymium
- Max. Pull 0.6 lb
- Thickness 0.394 in
- Stability Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA53
- Zoro # G1253655
- UPC # 190735545898
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/13 in |
Details
Material | Bonded Neodymium |
Max. Pull | 0.6 lb |
Thickness | 0.394 in |
Stability Temp. | 300 Degrees F |
Item | Disc Magnet |
Shop By | Closeouts |
Description
Disc Magnet, Material Bonded Neodymium, Max. Pull 0.6 lb, Thickness 0.394 in, Diameter 1/13 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- KNAPE & VOGT 10 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B10)
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull (6YA47)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 (6YA13)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk (10E749)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- Zoro Select Rare Earth Magnets