Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 0.3 lb. Pull
Mfr # 6YA52
Zoro # G3118875
product price: $0.14
/ea
Sold in multiples of 10 for $1.40
$1.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Bonded Neodymium
- Max. Pull 0.3 lb
- Thickness 0.08 in
- Stability Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA52
- Zoro # G3118875
- UPC # 190735545881
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Bonded Neodymium |
Max. Pull | 0.3 lb |
Thickness | 0.08 in |
Item | Disc Magnet |
Stability Temp. | 300 Degrees F |
Shop By | Closeouts |
Description
Disc Magnet, Material Bonded Neodymium, Max. Pull 0.3 lb, Thickness 0.08 in, Diameter 1/4 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 5 (TC2205-BC-AL)
- SCHLAGE COMMERCIAL 5 Pin Key Blank H Keyway (35100H)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Delphinia 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3302)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull (6YA53)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- MAG-MATE Cup Magnet Samarium Cobalt25/32 in. (PF06S)
- Zoro Select Rare Earth Magnets