Shop All Rare Earth Magnets
This Product is Discontinued
Zoro Select
Disc Magnet, Neodymium, 0.3 lb. Pull (Discontinued)
Mfr # 6YA51
Zoro # G3112234
This Product is Discontinued
Key Features
- Diameter 1/5 in
- Material Bonded Neodymium
- Max. Pull 0.3 lb
- Thickness 0.08 in
- Stability Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA51
- Zoro # G3112234
- UPC # 190735545874
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/5 in |
Details
Material | Bonded Neodymium |
Max. Pull | 0.3 lb |
Thickness | 0.08 in |
Stability Temp. | 300 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Bonded Neodymium, Max. Pull 0.3 lb, Thickness 0.08 in, Diameter 1/5 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.