Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 0.3 lb. Pull
Mfr # 6YA50
Zoro # G1129676
product price: $0.31
/ea
$0.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/9 in
- Material Bonded Neodymium
- Max. Pull 0.3 lb
- Thickness 0.137 in
- Stability Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA50
- Zoro # G1129676
- UPC # 190735545867
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/9 in |
Details
Material | Bonded Neodymium |
Max. Pull | 0.3 lb |
Thickness | 0.137 in |
Item | Disc Magnet |
Stability Temp. | 300 Degrees F |
Description
Disc Magnet, Material Bonded Neodymium, Max. Pull 0.3 lb, Thickness 0.137 in, Diameter 1/9 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15413)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- PEMKO 411ARL34 34" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL34)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- ZORO SELECT Round Base Eyebolt Magnet, 90 lb. Limit (3DYA3)
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 (6YA13)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- Zoro Select Rare Earth Magnets