Shop All Retrieving Tools
Zoro Select
Disc Magnet, 0.5 lb. Pull, PK40
Mfr # 10E780
Zoro # G3984407
product price: $5.15
/pk 40, $0.13/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Max. Pull 0.5 lb
- Diameter 1/2 in
- Stability Temp. 400 Degrees F
- Material Ceramic 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E780
- Zoro # G3984407
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1/2 in |
Overall Height | 3/16 in |
Details
Item | Disc Magnet |
Thickness | 0.187 in |
Max. Pull | 0.5 lb |
Stability Temp. | 400 Degrees F |
Material | Ceramic 8 |
Magnet Style | Block Magnet |
Description
Block Magnet, Material Ceramic 8, Max. Pull 0.5 lb, Thickness 0.187 in, Overall Height 3/16 in, Diameter 1/2 in, Stability Temp. 400 Degrees F, Package Quantity 40
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- ZORO SELECT North Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E733)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- ZORO SELECT Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H (7214)
- Zoro Select Retrieving Tools