Shop All Back Up Pads
Zoro Select
Disc Backup Pad, 2" dia., 30,000 Max. RPM
Mfr # 08834164624
Zoro # G4759507
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Type Steel Shank
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08834164624
- Zoro # G4759507
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Width | 2 in |
Connector Size | 1/4 in |
Overall Length | 2 1/2 in |
Overall Diameter | 2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sanding Stick Belts #120 Grit Replacement Sanding Belt 5pcs, 6pk (55680)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- VSM Abrasive Roll, AO, 180 Grit, 2"x50 yd., Br (332672)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- ZORO SELECT Backup Pad, 4-1/2" dia., 10,000 Max. RPM (05539562718)
- ZORO SELECT Backup Pad, 1-1/2" dia., 30,000 Max. RPM (08834161174)
- ZORO SELECT Disc Backup Pad, 5" dia., 10,000 Max. RPM (08834168967)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- ZORO SELECT Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard (08834164643)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- PFERD 2" COMBIDISC Holder - Type CD - Hard (42113)
- Zoro Select Back Up Pads