Shop All Polybag Sealers
Zoro Select
Direct Heating Sealer, 12 In
Mfr # 13F534
Zoro # G5141674
original price:
$421.82
10% off
new price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Direct
- Seal Length 12 in
- Seal Width 9/16 in
- Max. Seal Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F534
- Zoro # G5141674
- UPC # 190735386750
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12 in |
Seal Width | 9/16 in |
Overall Height | 3 1/8 in |
Overall Width | 12 1/4 in |
Overall Length | 11 7/8 in |
Cord Length | 80 in |
Maximum Seal Length | 11 7/8 in |
Maximum Seal Width | 5/8 in |
Details
Item | Poly Bag Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Direct |
Max. Seal Thickness | 7 mil |
Compatible With | Aluminum Foil |
Standards | CE Listed |
Voltage | 120V AC |
Includes Cutter | No |
Plug Type | Three Prong |
Beep Impulse | No |
Mount Type | Table Top |
Basic Power Source | Electric |
Material | Iron, Plastic |
Description
Mount Type Table Top, Heat Sealing Type Direct, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 11 7/8 in, Maximum Seal Width 5/8 in, Max. Seal Thickness 7 mil, Overall Height 3 1/8 in, Overall Length 11 7/8 in, Overall Width 12 1/4 in, Beep Impulse No, Basic Power Source Electric, Cord Length 80 in, Voltage 120V AC, Plug Type Three Prong, Poly Bag Sealer, Standards CE Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- EXTREME MAX Extreme Max 5001.5044 1000 lbs. Motorcycle Scissors Jack - Wide (5001.5044)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 24In (2LED8)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 24In (5ZZ47)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- Zoro Select Shipping & Packing Bags