Shop All Lab Dippers & Ladles
Zoro Select
Dipper, Stainless Steel, 600mL, 3 Ft L
Mfr # 5390-3
Zoro # G4215294
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Stainless Steel
- Range 3 ft L
- Product Type Dipper
- Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5390-3
- Zoro # G4215294
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 36 in |
Maximum Handle Length | 36 in |
Overall Length - Imperial | 36 in |
Details
Capacity | 600 mL |
Material | Stainless Steel |
Range | 3 ft L |
Item | Dipper |
Product Type | Dipper |
Capacity - Metric | 500 mL |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Shaft Material | Stainless Steel |
Features | Durable and Lightweight |
Head Material | Stainless Steel |
Pre-Cleaned | None |
Capacity - Imperial | 16 7/8 fl oz |
Description
Dipper, Head Material Stainless Steel, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 7/8 fl oz, Pre-Cleaned None, Overall Length - Imperial 36 in, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 36 in, Maximum Handle Length 36 in, Sterilization Method Not Applicable, Autoclavable No, Features Durable and Lightweight, Standards Not Applicable, Includes Not Applicable, Shaft Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Glycerol, 500mL (G22020-0.5)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-185)
- ZORO SELECT Liquid Sampling Kit, HDPE, Natural White (107035-3000)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- Zoro Select Lab Utensils