Shop All Lab Dippers & Ladles
Zoro Select
Dipper, Stainless Steel, 600mL, 18 In L
Mfr # 5390-1
Zoro # G4049026
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Stainless Steel
- Range 18 in L
- Pre-Cleaned None
- Features Durable and Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5390-1
- Zoro # G4049026
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 18 in |
Overall Length - Imperial | 18 in |
Maximum Handle Length | 18 in |
Details
Capacity | 600 mL |
Material | Stainless Steel |
Range | 18 in L |
Item | Dipper |
Pre-Cleaned | None |
Features | Durable and Lightweight |
Autoclavable | No |
Shaft Material | Stainless Steel |
Capacity - Imperial | 16 7/8 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 500 mL |
Product Type | Dipper |
Head Material | Stainless Steel |
Description
Dipper, Head Material Stainless Steel, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 7/8 fl oz, Pre-Cleaned None, Overall Length - Imperial 18 in, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 18 in, Maximum Handle Length 18 in, Sterilization Method Not Applicable, Autoclavable No, Features Durable and Lightweight, Standards Not Applicable, Includes Not Applicable, Shaft Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- ZORO SELECT Telescopic Dipper, Aluminum, 5-12 Ft (5312)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- Zoro Select Lab Dippers & Ladles