Shop All Lab Dippers & Ladles
Zoro Select
Dipper Sampling Kit, HDPE, Natural White
Mfr # 107035-1000
Zoro # G7210481
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 mL, 500 mL, 1,000 mL
- Material HDPE
- Handle 18 in, 3 ft, 6 ft
- Color White
- Removable Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107035-1000
- Zoro # G7210481
- UPC # 094706715399
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 18 in, 36 in, 6 ft |
Maximum Handle Length | 18 in, 36 in, 6 ft |
Overall Length - Imperial | 6 ft |
Details
Capacity | 250 mL, 500 mL, 1,000 mL |
Material | HDPE |
Handle | 18 in, 3 ft, 6 ft |
Item | Dipper Sampling Kit |
Color | White |
Removable Handle | No |
Shaft Material | HDPE |
Grip Material | PVC |
Standards | FDA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 250 mL, 500 mL, 1 L |
Includes | (3) Dipper Cups, (3) Handles |
Autoclavable | No |
Pre-Cleaned | None |
Head Material | HDPE |
Product Type | Dipper Sampling Kit |
Capacity - Imperial | 3 3/8 fl oz, 8 7/16 fl oz, 16 7/8 fl oz |
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Sampling Kit, Capacity - Metric 250 mL, 500 mL, 1 L, Capacity - Imperial 3 3/8 fl oz, 8 7/16 fl oz, 16 7/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 ft, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 18 in, 36 in, 6 ft, Maximum Handle Length 18 in, 36 in, 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- RPI Urea, 2.5 KG (U20200-2500.0)
- OHAUS Insert Retainer, Foam Material (30400227)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- ZORO SELECT Clear Dippas, 100mL, PK100 (507054-0100)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT SUB SRFC SMPLR BTL 16 OZ, PK12 (9024-G)
- Zoro Select Lab Utensils