Shop All Pneumatic Parts
Zoro Select
Dipper, 1 L, 44 1/2 in, White
Mfr # 106505
Zoro # G003044329
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material HDPE
- Handle 3 ft
- Graduation Subdivisions 100 mL
- Capacity 1,000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 106505
- Zoro # G003044329
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Dipper Diameter - Imperial | 5 1/4 in |
Minimum Handle Length | 36 in |
Maximum Handle Length | 36 in |
Overall Length - Imperial | 44 1/2 in |
Details
Item | Dipper |
Color | White |
Material | HDPE |
Handle | 3 ft |
Graduation Subdivisions | 100 mL |
Capacity | 1,000 mL |
Features | 2 Pour Spouts |
Standards | FDA Compliant |
Capacity - Imperial | 32 fl oz |
Capacity - Metric | 1 L |
Sterile/Non-Sterile | Non-Sterile |
Shaft Material | HDPE |
Autoclavable | No |
Head Material | HDPE |
Pre-Cleaned | None |
Grip Material | PVC |
Removable Handle | No |
Product Type | Dipper |
Description
Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 44 1/2 in, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial 5 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 36 in, Maximum Handle Length 36 in, Sterilization Method Not Applicable, Autoclavable No, Features 2 Pour Spouts, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L190)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF002100WC)
- VIKING Blade, Viking (VIP0192)
- ZORO SELECT Desiccant (34149)
- ZORO SELECT Bolt (TTAFZR7G)
- ZORO SELECT Pressure Gauge (PN22N020G)
- ZORO SELECT Repair Kit (RKD1204XL)
- ZORO SELECT Bowl Kit (BKF329W)
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- DYNABRADE Speed Regulator (59075)
- Zoro Select Pneumatic Parts