Shop All Disposable Napkins
This Product is Discontinued
Zoro Select
Dinner Napkin, White, 1/8 Fold, PK3000 (Discontinued)
Mfr # BWK8308W
Zoro # G4402571
This Product is Discontinued
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/8 Fold
- Pattern Plain
- Napkin Folded Dimensions 4-1/4 in x 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWK8308W
- Zoro # G4402571
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 4-1/4 in x 7-1/2 in |
Napkin Sheet Size | 15 in x 17 in |
Folded Dimensions | 4-1/4" x 7-1/2" |
Sheet Size | 15" x 17" |
Folded Napkin Dimensions | 4-1/4 in x 7-1/2 in |
Unfolded Napkin Size | 15 in x 17 in |
Details
Item | Dinner Napkin |
Color | White |
Napkin Color | White |
Napkin Fold Type | 1/8 Fold |
Pattern | Plain |
Napkin Pattern | Plain |
Napkin Style | Dinner |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Packs per Case | 30 |
Fold Type | 1/8 Fold |
Ply | 2 |
Pack Count | 100 |
Disposables Product Grouping | Dinner Napkin |
Napkin Type | Dinner Napkins |
Product Type | Dinner Napkin |
Disposable Utensil Type | Dinner Napkin |
Description
Dinner Napkin, Folded Napkin Dimensions 4-1/4 in x 7-1/2 in, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 100, Packs per Case 30, Ply 2, Unfolded Napkin Size 15 in x 17 in, Napkin Style Dinner, Product Type Dinner Napkin, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.