Shop All Lab Dishes
Zoro Select
Dimpled Pan 6.75 Qt 4X10 3/8X12.75, SS
Mfr # 30242
Zoro # G4697804
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.4 L
- Material Stainless Steel
- Length 12 3/4 in
- Width 10 3/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30242
- Zoro # G4697804
- Country of Origin India
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 10 3/8 in |
Height | 4 in |
Overall Length | 10 3/8 in |
Overall Width | 12 3/4 in |
Overall Height | 4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 6.4 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Capacity - Metric | 6.4 L |
Shape | Rectangular |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - English | 1.69 gal |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 10 3/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.69 gal, Capacity - Metric 6.4 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- Zoro Select Labware