Shop All Lab Dishes
Zoro Select
Dimpled Pan 6 1/8 Qt 6X12.75X4.25, SS
Mfr # 30362
Zoro # G4698434
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5.9 L
- Material Stainless Steel
- Length 12 3/4 in
- Width 6 7/8 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30362
- Zoro # G4698434
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 6 7/8 in |
Height | 6 in |
Overall Length | 6 7/8 in |
Overall Height | 6 in |
Overall Width | 12 3/4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 5.9 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Capacity - English | 2 gal |
Capacity - Metric | 5.9 L |
Features | Can Withstand Temperature Up to 275 Degrees F |
Shape | Rectangular |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 6 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 5.9 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- GLOBE SCIENTIFIC Sedi-Rate ESR System, PK100 (3469)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- UNITED SCIENTIFIC Petri Dishes 55mmx15mm, 500PK (K1007-PK/500)
- Zoro Select Lab Dishes