Shop All Lab Dishes
Zoro Select
Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS
Mfr # 30122
Zoro # G4697174
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5.4 L
- Material Stainless Steel
- Length 13 3/4 in
- Width 12 3/4 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30122
- Zoro # G4697174
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 13 3/4 in |
Width | 12 3/4 in |
Height | 2 1/2 in |
Overall Length | 13 7/8 in |
Overall Width | 12 3/4 in |
Overall Height | 2 1/2 in |
Details
Item | Dimpled-Rim Pan |
Capacity | 5.4 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Shape | Rectangular |
Capacity - English | 1.44 gal |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 5.4 L |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 13 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.44 gal, Capacity - Metric 5.4 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- Zoro Select Lab Dishes