Shop All Lab Dishes
Zoro Select
Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS
Mfr # 30342
Zoro # G4651044
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.9 L
- Material Stainless Steel
- Length 12 3/4 in
- Width 6 7/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30342
- Zoro # G4651044
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 6 7/8 in |
Height | 4 in |
Overall Height | 4 in |
Overall Width | 12 3/4 in |
Overall Length | 6 7/8 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 3.9 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Shape | Rectangular |
Capacity - English | 2 gal |
Sterile/Non-Sterile | Sterile |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 3.9 L |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 3.9 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- Zoro Select Lab Dishes