Shop All Lab Dishes
Zoro Select
Dimpled Pan 4 1/8 Qt 2.5X10 3/8X12.75, SS
Mfr # 30222
Zoro # G4696833
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.9 L
- Material Stainless Steel
- Length 12 3/4 in
- Width 10 3/8 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30222
- Zoro # G4696833
- Country of Origin India
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 10 3/8 in |
Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 10 3/8 in |
Overall Length | 12 3/4 in |
Details
Item | Dimpled-Rim Pan |
Capacity | 3.9 L |
Material | Stainless Steel |
Features | Can Withstand Temperature Up to 275 Degrees F |
Product Type | Laboratory Tray |
Capacity - English | 2 gal |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 3.9 L |
Shape | Rectangular |
Description
Dimpled-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 10 3/8 in, Overall Length 12 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 3.9 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- Zoro Select Labware