Shop All Lab Dishes
Zoro Select
Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS
Mfr # 30042
Zoro # G4674844
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.8 L
- Material Stainless Steel
- Length 20 3/4 in
- Width 12 3/4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30042
- Zoro # G4674844
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 3/4 in |
Width | 12 3/4 in |
Height | 4 in |
Overall Height | 4 in |
Overall Length | 20 3/4 in |
Overall Width | 12 3/4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 12.8 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Capacity - Metric | 12.8 L |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - English | 3.38 gal |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 20 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 3.38 gal, Capacity - Metric 12.8 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- PYREX 6 in. Round Glass Dish with Lid Blue/Clear (6017398)
- Zoro Select Labware