Shop All Lab Dishes
Zoro Select
Dimpled Pan 1.25 Qt 2.5X6 7/8X6.25, SS
Mfr # 30622
Zoro # G4700647
original price:
$29.69
19% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1.2 L
- Material Stainless Steel
- Length 6 7/8 in
- Width 6 1/4 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30622
- Zoro # G4700647
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 6 7/8 in |
Width | 6 1/4 in |
Height | 2 1/2 in |
Overall Width | 6 1/4 in |
Overall Length | 6 7/8 in |
Overall Height | 2 1/2 in |
Details
Item | Dimpled-Rim Pan |
Capacity | 1.2 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 1.2 L |
Sterile/Non-Sterile | Sterile |
Capacity - English | 1.25 qt |
Shape | Rectangular |
Description
Dimpled-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 6 1/4 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.25 qt, Capacity - Metric 1.2 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Sampling Bottle, 4 oz. (38400)
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- Zoro Select Labware