Shop All Lab Dishes
Zoro Select
Dimpled Pan 1 1/8 Qt 4X6 7/8X4.25, 304SS
Mfr # 30942
Zoro # G4669192
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.1 L
- Material Stainless Steel
- Length 6 7/8 in
- Width 4 1/4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30942
- Zoro # G4669192
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 6 7/8 in |
Width | 4 1/4 in |
Height | 4 in |
Overall Width | 4 1/2 in |
Overall Length | 6 7/8 in |
Overall Height | 4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 1.1 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 1.1 L |
Shape | Rectangular |
Capacity - English | 2 gal |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 4 1/2 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 1.1 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- DIGI-SENSE Spade Lugs, Iron, for Type J Therm, PK 10 (18528-06)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- Zoro Select Labware