Shop All Clocks
Zoro Select
Digital Wall Clock, w/Intellitime
Mfr # 75102M
Zoro # G5785109
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 9-1/2"
- Height 6"
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75102M
- Zoro # G5785109
- UPC # 072397751025
- Country of Origin China
- Category Clocks
Dimensions
Width | 9-1/2" |
Height | 6" |
Battery Size | AA |
Overall Height | 6 in |
Overall Width | 9 1/2 in |
Overall Depth | 1 3/4 in |
Details
Item | Digital Clock |
Display Type | LCD |
Shape | Rectangle |
Power Source | Battery |
Features | Intelli-time Clock is Pre-Programmed with the Time and Automatically Updates the Clock for Daylight Saving Time, Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Remembers the Time in Event of a Power Outage |
Battery Chemistry | Alkaline |
Description
Digital Wall Clock,w/Intellitime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- ZORO SELECT 12-1/2" Analog Wall Clock, White (1960)
- ZORO SELECT Atomic Digital Wall Clock, 9" (75172)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- Zoro Select Clocks